- R2 RapidRench Ratcheting Socket Wrench
- 8.470" Overall Length
- 7/8" Capacity
- Chrome Plated
features
- 7/8" adjustable jaw opening to accommodate 38 different bolt/nut sizes
- R2 RapidRench works on various fasteners and sizes
- Jaw design extends into deep areas
- Tool exceeds ANSI specs
- Comfort grip for reduced stress on hand
- Chrome finish for durability and corrosion resistance
- Reversible ratcheting mechanism
- 60 tooth ratcheting mechanism requires just a 6° swing to turn fastener
| Finish | Chrome Plated |
| Capacity, in [Max] | 0.875 in |
| Capacity | 1/4 in to 7/8 in |
| Overall Length | 8.47 in |
| Handle Type | Black Cushion Grip |
| Wrench Type | Adjustable, Reversible Ratcheting |
| Weight | 1.3 LB |

