- 7 Pieces
- Inch
- 5/16" - 3/4"
- Pivoting Head
- Ratcheting Combination Wrenche
features
- Pivot head swivels 180° for ultimate versatility
- Works at angles other flat wrenches will not handle
- Patented ratchet feature turns bolt with just 5° handle swing vs. 30°
- Closed end works in places deep sockets will not reach
- Open-end jaw surfaces are parallel to within ±.0015"
- 72-tooth ratcheting mechanism receives special heat-treated process
- Mirror-finish chrome vanadium steel for maximum strength, durability
- Ratcheting, closed end uses 12 points of contact
- less stress to fastener
| Package Type | Molded Case |
| No. of Pieces | 7 |
| Type | Pivot Head Ratcheting |
| Inch/Metric | Inch |
| Cooper Family | CRE010 - Tool Sets |
| Weight | 2.71 LB |

