- 4 Pieces
- Inch
- 3/8" - 9/16"
- Reversible Ratcheting Combination Wrench Set
features
- Patented Rapid Reverse system for faster job completion
- Open-end jaw surfaces are parallel to within ±.0015"
- 72-tooth ratcheting mechanism receives special heat-treated process
- Mirror-finish chrome vanadium steel for maximum strength and durability
- Ratcheting closed end uses 12 points of contact, providing less stress to fastener
- Reverses direction with push of a button in the most confined areas
- Patented ratchet feature turns bolt with just 5º handle swing vs. 30º
- Closed end works in places deep sockets will not reach
| Type | Reversible |
| Cooper Family | CRE010 - Tool Sets |
| Package Type | Tray |
| Inch/Metric | Inch |
| No. of Pieces | 4 |
| Weight | 0.95 LB |

