- 7 piece
- Carded
- 3/8" - 9/16" Ratcheting Combination Wrenches
features
- Ratcheting closed end uses 12 points of contact, providing less stress to fastener
- Patented Rapid Reverse system for faster job completion
- Reverses direction with push of a button in the most confined areas
- Patented ratchet feature turns bolt with just 5º handle swing vs. 30º
- Closed end works in places deep sockets will not reach
- Open-end jaw surfaces are parallel to within ±.0015"
- 72-tooth ratcheting mechanism receives special heat-treated process
- Mirror-finish chrome vanadium steel for maximum strength and durability
| Cooper Family | CRE010 - Tool Sets |
| Inch/Metric | Inch |
| Package Type | Carded |
| Type | Reversible Ratcheting |
| Set Includes | 7/16 in, 5/16 in, 3/8 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in |
| No. of Pieces | 7 |
| Weight | 2.856 LB |
| EAN or UPC | 37103184153 |

