- 10" Motor Kit Comb Pliers Carded
features
- Designed for gripping and turning round objects such as pipes, rods and pins
- Motor kit combination with machined gripping teeth and wire cutter.
- Forged from carbon steel and accurately machined, hardened and tempered
- Bright, polished steel with chromium plating
- Knurled handles or red nonslip cushion handle grips
| Grip | Non-Cushioned |
| Overall Length | 10 in |
| Plier Type | Motor Kit Combination |
| Trade Mark | Crescent® |
| Weight | 1.0 LB |

