- Plier, 4" Slip Joint, Cush. Grip
features
- Knurled handles or red nonslip cushion handle grips
- Motor kit combination with machined gripping teeth and wire cutter.
- Forged from carbon steel and accurately machined, hardened and tempered
- Bright, polished steel with chromium plating
- Designed for gripping and turning round objects such as pipes, rods and pins
| Grip | Cushioned |
| Overall Length | 4 in |
| Plier Type | Motor Kit Combination |
| Trade Mark | Crescent® |
| Weight | 0.14 LB |

