- 10" Overall Length
- 41/64" Jaw Length
- Heavy-Duty Cutting Nipper Pliers
features
- Strong, lightweight design for demanding construction use
- Hardened and honed cutting edges
- Drop-forged from high quality tool steel with heat-treated and tempered handles and jaws
- Polished head
- Develops high leverage to cut large diameter nails and wire
- Black finish
| Trade Mark | Crescent® |
| Jaw Width | 2 5/32 in |
| Overall Length | 10 in |
| Jaw Length | 41/64 in |
| Plier Type | Heavy-Duty Cutting Nipper |
| Jaw Thickness | 37/64 in |
| Grip | Cushioned |
| Weight | 0.94 LB |

