- 14" Overall Length
- 23/32" Jaw Length
- Heavy-Duty Cutting Nipper Pliers
features
- Drop-forged from high quality tool steel with heat-treated and tempered handles and jaws
- Polished head
- Develops high leverage to cut large diameter nails and wire
- Black finish
- Hardened and honed cutting edges
- Strong, lightweight design for demanding construction use
| Jaw Length | 23/32 in |
| Overall Length | 14 in |
| Trade Mark | Crescent® |
| Jaw Width | 2 21/32 in |
| Plier Type | Heavy-Duty Cutting Nipper |
| Grip | Cushioned |
| Jaw Thickness | 41/64 in |
| Weight | 2.0 LB |

