- 8" Overall Length
- 43/64" Jaw Length
- Carpenter's Pincer Pliers
features
- Drop-forged from high quality tool steel polished head
- Black finish
- Rugged, general use tool
- Ideal for cutting or pulling nails and wire
- Hardened cutting edges give long-lasting cutting performance
| Jaw Thickness | 9/16 in |
| Jaw Length | 43/64 in |
| Plier Type | Carpenter's Pincer |
| Jaw Width | 2 1/8 in |
| Grip | Non-Cushioned |
| Overall Length | 8 in |
| Trade Mark | Crescent® |
| Weight | 0.75 LB |

