- 8" Overall Length
- 43/64" Jaw Length
- Tile Nipper Pliers
features
- Professional nippers for cutting all types of tile
- Offset jaw design with handle stops to prevent jaws from closing completely
- Dark red plastic handle grips
- Gun metal finish
| Jaw Thickness | 15/32 in |
| Jaw Width | 1 27/32 in |
| Cooper Family | CRE005 - Pliers/Cutters |
| Grip | Cushioned |
| Overall Length | 8 in |
| Plier Type | Tile Nipper |
| Jaw Length | 43/64 in |
| Trade Mark | Crescent® |
| Weight | 0.75 LB |

