- 16mm/ 5/8" x 30m/100' Metric/English Graduated Millimeter Numbered Tape
features
- Steel case with extra heavy brown vinyl covering.
- Tape is nonconductive and resists breaking.
- Drum is electroplated
- Nylon friction washers for smooth winding action.
- All parts are plated for corrosion resistance
- Nonmetallic .625"/16mm wide synthetic fiber tape.
- Large easy-to-read black and red markings on a while background.
| Trade Mark | Lufkin® |
| Length | 100 ft |
| Replacement Blade No. | OH1430ME |
| Inch/Metric | Inch, Metric |
| Blade Style | C9 |
| Weight | 1.2 LB |

