- 5" Slip Joint Pliers
features
- Knurled handles or red nonslip cushion handle grips
- Bright, plated finish
- Forged from carbon steel and accurately machined, hardened and tempered
- Curved jaws combination with machined gripping teeth and wire cutter
- Designed for gripping and turning round objects such as pipes, rods and pins
| Grip | Non-Cushioned |
| Overall Length | 5 in |
| Plier Type | Cee Tee Co® Combination |
| Trade Mark | Crescent® |
| Weight | 0.28 LB |

