- 6" Cee Tee Co Comb Pliers
features
- Bright, plated finish
- Knurled handles or red nonslip cushion handle grips
- Designed for gripping and turning round objects such as pipes, rods and pins
- Forged from carbon steel and accurately machined, hardened and tempered
- Curved jaws combination with machined gripping teeth and wire cutter
| Trade Mark | Crescent® |
| Overall Length | 6.5 in |
| Grip | Cushioned |
| Plier Type | Cee Tee Co® Combination |
| Weight | 0.5 LB |

