- Combination Slip Joint Pliers
- 2 Positions
- 1" Jaw Capacity
- 6.5" Long
features
- Designed for gripping and turning round objects
- Such as pipes, rods and pins
- Curved jaws combination with machined gripping teeth and wire cutter
- Forged from carbon steel and accurately machined, hardened and tempered
- Bright, plated finish
- Knurled handles
| Jaw Position | 2 |
| Jaw Width | 2 7/8 in |
| Spring | No |
| Plier Type | Slip Joint |
| Overall Length | 6.5 in |
| Manufacturer Name | CRESCENT |
| Grip | Plain Handle |
| Jaw Thickness | 3/4 in |
| Weight | 0.5 LB |
| EAN or UPC | 37103227966 |

