- 8" Cee Tee Co Comb Pliers
features
- Curved jaws combination with machined gripping teeth and wire cutter
- Forged from carbon steel and accurately machined, hardened and tempered
- Bright, plated finish
- Knurled handles or red nonslip cushion handle grips
- Designed for gripping and turning round objects such as pipes, rods and pins
| Grip | Non-Cushioned |
| Overall Length | 8 in |
| Cooper Family | CRE003 - Pliers/Cutters |
| Trade Mark | Crescent® |
| Plier Type | Cee Tee Co® Combination |
| Weight | 0.535 LB |
| EAN or UPC | 37103462640 |

