- 8" Cee Tee Co Comb Pliers
features
- Designed for gripping and turning round objects such as pipes, rods and pins
- Curved jaws combination with machined gripping teeth and wire cutter
- Forged from carbon steel and accurately machined, hardened and tempered
- Bright, plated finish
- Knurled handles or red nonslip cushion handle grips
| Trade Mark | Crescent® |
| Plier Type | Cee Tee Co® Combination |
| Grip | Cushioned |
| Overall Length | 8 in |
| Weight | 0.6 LB |

