- 8" Cee Tee Co Comb Pliers Carded
features
- Designed for gripping and turning round objects such as pipes, rods and pins
- Curved jaws combination with machined gripping teeth and wire cutter
- Forged from carbon steel and accurately machined, hardened and tempered
- Knurled handles or red nonslip cushion handle grips
- Bright, plated finish
| Cooper Family | CRE003 - Pliers/Cutters |
| Plier Type | Cee Tee Co® Combination |
| Grip | Non-Cushioned |
| Overall Length | 8 in |
| Trade Mark | Crescent® |
| Weight | 0.6 LB |
| EAN or UPC | 37103467676 |

