- 5/8" X 50 Ft Heavy-Duty Tape Reel w/ Synthetic Tape & Black Vinyl Cover Steel Case
| Color | Black |
| Replacement Blade No. | None |
| Length | 50 ft |
| Inch/Metric | Inch |
| Blade Style | C5 |
| Material | Synthetic Fiber |
| Weight | 1.0 LB |
| EAN or UPC | 37103202369 |
| Color | Black |
| Replacement Blade No. | None |
| Length | 50 ft |
| Inch/Metric | Inch |
| Blade Style | C5 |
| Material | Synthetic Fiber |
| Weight | 1.0 LB |
| EAN or UPC | 37103202369 |