- 5/8" x 100' Heavy Duty Hi-Line Tape
- C5 Blade Style
features
- Synthetic fiber blade is non-conductive
- Steel case with vinyl covering
- Ring attached on end
| No. of Scales | 2 |
| Measuring System | Feet/Inches |
| Inch/Metric | Inch |
| Case Material | Steel |
| Blade Style | C5 |
| Length | 100 ft |
| Replacement Blade No. | None |
| Blade Finish | Synthetic Fiber |
| Weight | 1.4 LB |
| EAN or UPC | 37103202338 |

