- HVAC Pipe Duct Snips Cdd
features
- Cuts curves, straight or any combination
- Jaw of finest carbon steel
- Rust-resistant blades
- Handle of high tensile strength steel
- Matte black finish and red plastisol grip
- Patented ball-bearing jaw action automatically adjusts blade clearance for squarer, cleaner cuts
- Popular for cutting rigid, nonmetallic sheet materials such as fiberglass panels, decorative plastic kitchen laminates, and synthetic shingles
| Cut Style | Curves, Straight |
| Cooper Family | WIS003 - HVAC Tools |
| Snip Type | HVAC Compound Action |
| Length | 9 1/4 in |
| Length of Cut | 9/16 in |
| Trade Mark | Wiss® |
| Weight | 1.0 LB |
| EAN or UPC | 37103585295 |

