- Regular Nutdriver
- Full Hollow Shaft
- Inch Size
- 5/16" Opening
features
- Molded firm grip
- Precision-machined, cold-drawn, case-hardened socket with bright finish
| Shank Diameter | 5/16 in |
| Shank Length | 3 1/8 in |
| Inch/Metric | Inch |
| Cooper Family | XCE002 - Hex Nutdrivers |
| Shank Type | Round |
| Opening Type | Hex |
| Opening Size | 5/16 in |
| Material | Chrome Vanadium Steel |
| Handle Color | Amber |
| Overall Length | 7.25 in |
| Handle Material | Plastic |
| Weight | 0.2 LB |
| EAN or UPC | 37103484093 |

