- 10 Pc Nutdriver Set-Hollow Shaft
features
- Contains assortment of nutdrivers listed in chart
- Sturdy yellow plastic case for inch sizes, and red case for metric sizes, keeps nutdrivers orderly on work bench and carriers them on service calls.
| Cooper Family | XCE003 - Service Tool Kits and Sets |
| Inch/Metric | Inch |
| No. of Pieces | 10 |
| Handle Material | Plastic |
| Opening Size | 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in |
| Opening Type | Hex |
| Weight | 2.7 LB |
| EAN or UPC | 37103484215 |

