- Proof Coil Chain
- 5/16" Trade Size
- 0.310" Material Diameter
- 75 ft Square Pail
- Hi-Visibility Orange Polycoat Finish
| Chain Type | Proof Coil Chain |
| Length | 75 ft |
| Working Load Limit | 1900 lb |
| Weight Per Package | 62 lb |
| Cooper Family | CAM001 - Chain - Welded |
| Finish | Hi-Visibility Orange Polycoat |
| Trade Size | 5/16 in |
| Attachments | No Attachments |
| Material Dia. | 0.31 in |
| Package Type | Square Pail |
| Inner Length | 1.27 in |
| Weight | 4830.0 LB |
| EAN or UPC | 20418187940 |

