- High Test Chain
- 5/16" Trade Size
- 0.340" Material Diameter
- 60 ft Square Pail
- Hi-Visibility Orange Polycoat Finish
| Finish | Hi-Visibility Orange Polycoat |
| Material Dia. | 0.34 in |
| Cooper Family | CAM001 - Chain - Welded |
| Trade Size | 5/16 in |
| Chain Type | High Test Chain |
| Length | 60 ft |
| Weight Per Package | 64 lb |
| Working Load Limit | 3900 lb |
| Inner Length | 1.27 in |
| Attachments | No Attachments |
| Package Type | Square Pail |
| Weight | 3516.0 LB |
| EAN or UPC | 20418187698 |

