- 1" x 16' Hi-Viz® Orange
features
- Positive toggle lock holds blade securely at any length for accurate measurements
- Chrome or easy-to-find Hi-Viz orange case finish available
- Self-compensating end hook for inside and outside measurements
- Patented Quad Hook extends blade life by reducing blade breakage.
- Built-in bumper reduces shock when blade is retracted, extending product life
| Inch/Metric | Inch |
| Cooper Family | LUF001 - Power Return Tapes |
| Trade Mark | Lufkin® |
| Replacement Blade No. | None |
| Blade Style | A5 |
| Length | 16 ft |
| Weight | 4.04 LB |
| EAN or UPC | 37103039149 |

