- 3/4" x 25' Orange Hi-Viz® English Graduated/Decimal Feet, Feet/Inches
features
- Lightweight
- Fits most tape holsters
- Easy to read numerals
- Toggle lock holds blade securely
- Unbreakable
- Cushioned blade return
| Blade Style | A4 |
| Length | 25 ft |
| Trade Mark | Lufkin® |
| Cooper Family | LUF001 - Power Return Tapes |
| Replacement Blade No. | RY325D |
| Inch/Metric | Inch |
| Weight | 4.33 LB |
| EAN or UPC | 37103063328 |

