- 10mm x 15m Orange Metric/Centimeter Numbered Tape
features
- Removable belt clip
- All tapes are carded
- Metric-English tape measures have a two-sided end hook for use with either scale.
- Hook ring is retained neatly in the contoured mouth of the case.
- Easy-to-read black and red markings
- Easy wind nylon drum
- Yellow clad blade .005"/0.13mm thick.
- High impact polystyrene case
- available in Hi-Viz orangce, green or yellow.
| Replacement Blade No. | RY15CM |
| Inch/Metric | Metric |
| Length | 15.000 m |
| Trade Mark | Lufkin® |
| Blade Style | B13 |
| Weight | 3.4 LB |

