- 4 Pieces
- Phillips, Flat
features
- The tapered, torque-enhancing cushion grip interlocks with durable core to provide more powerful and comfortable grip.
- Distinctive bright orange sleeve to make driver easy to find
| No. of Pieces | 4 |
| Package Type | Carded |
| Trade Mark | Crescent® |
| Cooper Family | CRE014 - Screwdriver and Nutdriver Sets |
| Tip Type | Phillips, Flat |
| Set Includes | HV2502, #2 Phillips®, HV2501, #1 Phillips®, HV21436, 6" Mechanic's Round, HV21434, 4" Mechanic's Round |
| Weight | 1.75 LB |

