- 0.25" Phillips Tip
- Round Shank
- 6 3/4" Length
- 3" Blade Length
features
- Distinctive bright orange sleeve to make driver easy to find
- The tapered, torque-enhancing cushion grip interlocks with durable core to provide more powerful and comfortable grip.
| Shank Type | Round |
| Length | 6 3/4 in |
| Tip Type | Phillips® |
| Shank Length | 3 in |
| Tip Size | 1/4 in |
| Weight | 0.27 LB |

