- #2 Phillips Tip
- Round Shank
- 8 3/8" Length
- 4" Blade Length
features
- Distinctive bright orange sleeve to make driver easy to find
- The tapered, torque-enhancing cushion grip interlocks with durable core to provide more powerful and comfortable grip.
| Shank Length | 4 in |
| Length | 8 3/8 in |
| Tip Size | #2 |
| Shank Type | Round |
| Tip Type | Phillips® |
| Weight | 0.3 LB |

