- 19mm x 5m Yellow Hi-Viz® Metric/Centimeter Numbered
features
- Lightweight
- Fits most tape holsters
- Easy to read numerals
- Toggle lock holds blade securely
- Unbreakable
- Cushioned blade return
| Blade Style | A9 |
| Trade Mark | Lufkin® |
| Length | 5.000 m |
| Inch/Metric | Metric |
| Cooper Family | LUF001 - Power Return Tapes |
| Replacement Blade No. | RY35CM |
| Weight | 3.0 LB |

