- 3/4" x 12' Yellow Hi-Viz®
features
- Unbreakable
- Cushioned blade return
- Toggle lock holds blade securely
- Easy to read numerals
- Lightweight
- Fits most tape holsters
| Cooper Family | LUF001 - Power Return Tapes |
| Trade Mark | Lufkin® |
| Length | 12 ft |
| Replacement Blade No. | R2312 |
| Blade Style | A2 |
| Inch/Metric | Inch |
| Weight | 2.36 LB |

