- 330' x 100m 2 Sided Metric/English Graduated Centimeter Numbered Tape
features
- Sturdy open case
- Long handle for fast and effortless rewinding
- Hi-Viz orange case.
| Cooper Family | LUF013 - Fiberglass Long Tapes |
| Inch/Metric | Inch |
| Blade Style | C4 |
| Trade Mark | Lufkin® |
| Replacement Blade No. | RHY17100CME |
| Length | 328 ft |
| Weight | 7.38 LB |

