- 200'/60m 2 Sided Metric/English Graduated Centimeter Numbered Tape
features
- Lightweight open reel is easy to handle and rewind
- line does not collect dirt in case
- Hi-Viz orange case.
| Blade Style | C4 |
| Trade Mark | Lufkin® |
| Replacement Blade No. | RHY1760CME |
| Cooper Family | LUF013 - Fiberglass Long Tapes |
| Inch/Metric | Inch, Metric |
| Length | 200 ft |
| Weight | 4.23 LB |

