- 6" Thin Bent Nose Comb Pliers
features
- Designed for gripping and turning round objects such as pipes, rods and pins
- 30° angle, bent nose combination with machined gripping teeth and wire cutter
- Forged from carbon steel and accurately machined, hardened and tempered
- Bright, polished steel with chromium plating
- Knurled handles or red nonslip cushion handle grips
| Plier Type | Thin Bent Nose Combination |
| Grip | Non-Cushioned |
| Trade Mark | Crescent® |
| Overall Length | 6 in |
| Cooper Family | CRE003 - Pliers/Cutters |
| Weight | 0.44 LB |

