- 7" Straight Blade Snips
features
- Used in electronic and appliance light metal cutting
- Black handle
- Comes with polished straight blades
| Trade Mark | Wiss® |
| Snip Type | Light-Metal Cutting |
| Cooper Family | WIS011 - Snips |
| Length | 7 in |
| Length of Cut | 1 1/4 in |
| Weight | 0.25 LB |
| EAN or UPC | 37103580337 |

