- Plier, 8" Hose Clamp
features
- Installs and removes wire spring tension clamps.
- Jaw grooves positively grip spring ends to prevent slipping or twisting.
- Grips with either end or side of jaws for ease in reaching into tight spaces
- Slip joint action grips a full range of clamp sizes.
- Forged from Crescent high quality tool steel
- Knurled handle grips.
- Polished and plated.
| Plier Type | Hose Clamp |
| Trade Mark | Crescent® |
| Cooper Family | CRE003 - Pliers/Cutters |
| Overall Length | 8 in |
| Grip | Non-Cushioned |
| Weight | 3.0 LB |

