- 1m Metric/English Graduations Millimeter Numbered
features
- Ideal for the professional and homeowner.
- Yellow-clad blade
- Easy-to-read, bold graduations on yellow background
- Spring action returns blade to case
- Strong key ring attached to tape rule with flexible connector
- fits easily in pocket or purse.
- 3 ft easy-to-read blade
- Blade is not replaceable
- Available in black, Hi-Viz orange and green
| Replacement Blade No. | None |
| Inch/Metric | Inch, Metric |
| Length | 3 ft |
| Blade Style | A17 |
| Trade Mark | Lufkin® |
| Weight | 0.41 LB |

