- 6 3/4" Overall Length
- 1 7/8" Jaw Length
- L Type Cut
- Crush & Strip Pliers
features
- Side cutter, crushing slot to crush insulation, stripping notch to strip DT22P wire (22 gauge solid copper with PVC insulation), and a long, thin nose
- Both the 6" and 7" pliers are offered with or without an aluminum oxide insulation coating on the outside nose surface
- Inner surfaces of jaws are serrated to facilitate gripping wire
| Plier Type | L Type Cut, Crush & Strip |
| Jaw Length | 1 7/8 in |
| Overall Length | 6.75 in |
| Jaw Thickness | 3/8 in |
| Jaw Width | 3/4 in |
| Grip | Cushioned |
| Trade Mark | Crescent® |
| Weight | 0.36 LB |

