- 6 3/16" Overall Length
- 1 7/16" Jaw Length
- L Type Cut
- Crush & Strip Pliers
features
- Both the 6" and 7" pliers are offered with or without an aluminum oxide insulation coating on the outside nose surface
- Inner surfaces of jaws are serrated to facilitate gripping wire
- Side cutter, crushing slot to crush insulation, stripping notch to strip DT22P wire (22 gauge solid copper with PVC insulation), and a long, thin nose
| Overall Length | 6.1875 in |
| Jaw Length | 1 7/16 in |
| Jaw Thickness | 3/8 in |
| Grip | Cushioned |
| Trade Mark | Crescent® |
| Jaw Width | 11/16 in |
| Plier Type | L Type Cut, Crush & Strip |
| Weight | 0.33 LB |

