- Tape Measure
- 25 Ft Long Blade
- 1 3/16 in Wide Blade
- Black Blade w/White Numbers
- Horizontal Front and Vertical Back
features
- 25' tape with 10' standout
- Consecutive inches to 16ths on both sides
- vertical readout on back and horizontal on front
- Reversed color blade for improved legibility in low light conditions
- Matte blade allows reduced glare in outdoor applications
| Graduation(s) | 16ths |
| Blade Length | 25 ft |
| Inch/Metric | Inch |
| Color |
Black /White |
| Blade Width | 1.1875 in |
| Body Material | Plastic |
| Weight | 0.99 LB |
| EAN or UPC | 37103310200 |

