- 5/16" Hex Ex Long Nutdriver Magnetic Cdd
features
- Ultimate in convenience for assembly and service operations involving hex fasteners
- Alnico permanent magnet inserted in socket holds fasteners firmly for easy, one-hand driving or for retrieving or removal
- Socket specially treated and hardened for use with self-tapping screw
- Exclusive with Xcelite® 1/4" and 5/16" magnetic fixed handle
- Comfortable contoured handle provides adequate torque for one-hand driving
- Unique Xcelite® development effectively insulates magnet
| Opening Size | 5/16 in |
| Opening Type | Hex |
| Shank Type | Round |
| Shank Length | 6 in |
| Material | Chrome-Vanadium |
| Finish | Chrome |
| Overall Length | 10.125 in |
| Cooper Family | XCE002 - Hex Nutdrivers |
| Shank Diameter | 5/16 in |
| Weight | 0.3 LB |
| EAN or UPC | 37103483782 |

