- 11/32" Hex Extra Long Nutdriver
features
- Precisio-machined, cold-drawn, case-hardened socket with bright finish.
- Molded firm grip
| Shank Length | 6 in |
| Opening Size | 11/32 in |
| Length Group | Extra Long |
| Handle Material | Plastic |
| Overall Length | 10.125 in |
| Shank Type | Round |
| Cooper Family | XCE002 - Hex Nutdrivers |
| Handle Color | Green |
| Opening Type | Hex |
| Material | Chrome-Vanadium |
| Shank Diameter | 11/32 in |
| Weight | 0.225 LB |
| EAN or UPC | 37103483805 |

