- 35 ft Shock Force Tape Measure
| Blade Style | A24 |
| Finish | Nylon |
| Inch/Metric | SAE |
| Type | Shock Force |
| Length | 35 in |
| Magnetic | No |
| Width | 1 3/16 in |
| Weight | 0.0 LB |
| EAN or UPC | 37103328311 |
| Blade Style | A24 |
| Finish | Nylon |
| Inch/Metric | SAE |
| Type | Shock Force |
| Length | 35 in |
| Magnetic | No |
| Width | 1 3/16 in |
| Weight | 0.0 LB |
| EAN or UPC | 37103328311 |