- 35 ft Shock Force Nite Eye Tape Measure
| Width | 1 3/16 in |
| Blade Style | A26 |
| Type | Shock Force |
| Finish | Matte Black Nylon |
| Magnetic | No |
| Length | 35 in |
| Inch/Metric | SAE |
| Weight | 0.0 LB |
| EAN or UPC | 37103328342 |
| Width | 1 3/16 in |
| Blade Style | A26 |
| Type | Shock Force |
| Finish | Matte Black Nylon |
| Magnetic | No |
| Length | 35 in |
| Inch/Metric | SAE |
| Weight | 0.0 LB |
| EAN or UPC | 37103328342 |