- 3/8" Hex Extra Long Nutdriver
features
- Precisio-machined, cold-drawn, case-hardened socket with bright finish.
- Molded firm grip
| Overall Length | 10.125 in |
| Cooper Family | XCE002 - Hex Nutdrivers |
| Handle Material | Plastic |
| Handle Color | Blue |
| Shank Type | Round |
| Shank Diameter | 3/8 in |
| Opening Type | Hex |
| Length Group | Extra Long |
| Opening Size | 3/8 in |
| Material | Chrome-Vanadium |
| Shank Length | 6 in |
| Weight | 0.25 LB |
| EAN or UPC | 37103483829 |

