- 6" Thin Straight Nose Comb Pliers
features
- Knurled handles or red nonslip cushion handle grips
- Designed for gripping and turning round objects such as pipes, rods and pins
- Extra thin, staight nose combination with machined gripping teeth and wire cutter for confined places
- Forged from carbon steel and accurately machined, hardened and tempered
- Bright, polished steel with chromium plating
| Grip | Non-Cushioned |
| Overall Length | 6.75 in |
| Plier Type | Thin Straight Nose Combination |
| Trade Mark | Crescent® |
| Weight | 0.4 LB |

