- 4" Overall Length
- 13/16" Jaw Length
- Subminiature Needle Nose Pliers
features
- Subminiature needle nose pliers
- Positvie gripping of fine wire or subminiature components
- Fine point allows use in confined areas
- Green cushion grips
| Cooper Family | XCE004 - Electronics Pliers and Cutters |
| Jaw Width | 3/8 in |
| Plier Type | Subminiature Needle Nose Pliers - Smooth Jaw |
| Jaw Length | 13/16 in |
| Overall Length | 4 in |
| Grip | Cushioned |
| Trade Mark | Xcelite® |
| Jaw Thickness | 9/32 in |
| Point Thickness | 3/64 in x 1/32 in |
| Weight | 0.13 LB |
| EAN or UPC | 43127161056 |

