- 4 1/2" Overall Length
- 29/32" Jaw Length
- Angled Tip Cutter Pliers
features
- Green cushion grips
- Angled tip cutter
- Flush cutting in dense areas
- Thin angled nose for high visibility
| Overall Length | 4.5 in |
| Point Thickness | 1/4 in |
| Jaw Thickness | 19/64 in |
| Jaw Width | 1/2 in |
| Jaw Length | 29/32 in |
| Plier Type | Angled Tip Cutter - Flush |
| Trade Mark | Xcelite® |
| Cooper Family | XCE004 - Electronics Pliers and Cutters |
| Grip | Cushioned |
| Weight | 0.16 LB |
| EAN or UPC | 43127062742 |

