- 5 Pieces
- Phillips, Flat
features
- Designed to offer dependable driving value to the price conscious user
- Molded handle for gripping comfort.
- Industrial strength blades for rugged performance.
| Set Includes | 1/4 x 6 in Slotted, 3/16 x 3" Slotted, #2 Phillips®, #1 Phillips®, 1/4 x 1 1/4 in Slotted Stubby |
| Tip Type | Phillips, Flat |
| No. of Pieces | 5 |
| Trade Mark | Crescent® |
| Package Type | Carded |
| Weight | 1.8 LB |

